Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.7441

  • Mfr # 56199

  • Zoro # G1706296


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.7441
Drill Bit Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56199
Zoro #
G1706296
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
20 mm
Drill Bit Size
18.90 mm
Overall Length
131 mm
Flute Length
79 mm

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.7441
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,18.90 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.