Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Drill Bit Size: 13.00 mm

  • Mfr # 50551

  • Zoro # G1685320


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Flute Length
60 mm
Drill Bit Material
Carbide
Decimal Equivalent
0.5118
Shank Dia.
14 mm
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50551
Zoro #
G1685320
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
60 mm
Shank Dia.
14 mm
Overall Length
107 mm
Drill Bit Size
13.00 mm

Details

Drill Bit Material
Carbide
Decimal Equivalent
0.5118
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,13.00 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.