Zoro Homepage

3xD Blackmamba Coolant thru Drill, Drill Bit Size: 13.50 mm

  • Mfr # 50552

  • Zoro # G1665827


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.5315
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Flute Length
60 mm
Shank Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50552
Zoro #
G1665827
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
60 mm
Drill Bit Size
13.50 mm
Shank Dia.
14 mm
Overall Length
107 mm

Details

Decimal Equivalent
0.5315
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,13.50 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.