Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Overall Length: 123 mm

  • Mfr # 56185

  • Zoro # G1705307


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18 mm
Number of Flutes
2
Flute Length
73 mm
Drill Bit Material
Carbide
Decimal Equivalent
0.6969
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56185
Zoro #
G1705307
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
18 mm
Flute Length
73 mm
Drill Bit Size
17.70 mm
Overall Length
123 mm

Details

Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.6969
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,17.70 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.