
5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2283
Mfr # 55156
Zoro # G1687676
product price: $97.36
/ea
Free Shipping & Returns
Key Features
Shank Dia.
6 mm
Flute Length
44 mm
Overall Length
82 mm
Number of Flutes
2
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55156
Zoro #
G1687676
UPC #
51141551562
Country of Origin
United States
Dimensions
Shank Dia.
6 mm
Flute Length
44 mm
Drill Bit Size
5.80 mm
Overall Length
82 mm
Details
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2283
Helix Angle
30 Degrees
Description
5xD Blackmamba Coolant thru Drill,5.80 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.