Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4173

  • Mfr # 56256

  • Zoro # G1700197


product price: $185.82
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.4173
Overall Length
118 mm
Flute Length
71 mm
Drill Bit Material
Carbide
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56256
Zoro #
G1700197
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
118 mm
Flute Length
71 mm
Shank Dia.
12 mm
Drill Bit Size
10.60 mm

Details

Decimal Equivalent
0.4173
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,10.60 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.