
5xD Blackmamba Coolant thru Drill, Shank Dia.: 18 mm
Mfr # 56307
Zoro # G1698404
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Overall Length
143 mm
Flute Length
92 mm
Decimal Equivalent
0.6654
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56307
Zoro #
G1698404
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
143 mm
Flute Length
92 mm
Drill Bit Size
16.90 mm
Shank Dia.
18 mm
Details
Decimal Equivalent
0.6654
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees
Description
5xD Blackmamba Coolant thru Drill,16.90 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.