Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5512

  • Mfr # 55506

  • Zoro # G1652344


product price: $351.52
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.5512
Shank Dia.
14 mm
Overall Length
178 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55506
Zoro #
G1652344
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
14 mm
Overall Length
178 mm
Drill Bit Size
14.00 mm
Flute Length
133.00 mm
Tap Drill Size
M16 x 2.0

Details

Decimal Equivalent
0.5512
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,14.00 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.