Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Overall Length: 203 mm

  • Mfr # 56564

  • Zoro # G1702349


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Overall Length
203 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56564
Zoro #
G1702349
UPC #
21200565649
Country of Origin
United States

Dimensions

Shank Dia.
16 mm
Drill Bit Size
14.70 mm
Overall Length
203 mm
Flute Length
152 mm

Details

Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.5787
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,14.70 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.