Zoro Homepage

Eccentric Flaring Tool, 45 deg. Flare

  • Mfr # BFT850

  • Zoro # G1458690


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Type
Clutch
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Cone Type
Eccentric
Overall Length (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFT850
Zoro #
G1458690
UPC #
750377885341
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
8 in
Tool Length
8 in
Number of Sizes
7
Compatible Tube Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Maximum Wall Thickness
0.00167 in

Details

Item
Eccentric Flaring Tool
Type
Clutch
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Cone Type
Eccentric
Application
Copper Tube Connection
Handle
Sliding T
Features
Lightweight
Construction
Aluminum
Includes
Case
Handle Design
Sliding T
Body Material
Aluminum
Product Type
Eccentric Flaring Tool
Material Application
Aluminum, Copper

Description

Eccentric Flaring Tool, Product Type Eccentric Flaring Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Material Application Aluminum, Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.00167 in, Cone Type Eccentric, Number of Sizes 7, Body Material Aluminum, Handle Design Sliding T, Tool Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.