Zoro Homepage

Mechanical Manifold Gauge Set, 2 Valves

  • Mfr # MBHP5E

  • Zoro # G1457710


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
Multiple Refrigerants
Number of Hoses
3
Vacuum Port Size
1/4 in
Gauges Low Side Blue
30 in Hg to 500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBHP5E
Zoro #
G1457710
UPC #
750377344374
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Hose Length
5 ft
Manifold Port Connection Size
1/4 in
Gauge Diameter
2 1/2 in

Details

Item
Manifold Gauge Set
Number of Valves
2
Refrigerant Compatibility
Multiple Refrigerants
Number of Hoses
3
Gauges Low Side Blue
30 in Hg to 500 psi
Standards
UL/SAE
Gauge Accuracy
+/-1.60%
Material
Aluminum
Gauges High Side Red
0 to 800 psi
Includes
Ball Valve Hoses
Product Type
Manifold Gauge Set
Temperature Units Measured
Degrees F
Display Type
Analog
A2L Compatibility
Not A2L Compatible
Vacuum Port Connection Gender
Female
Manifold Port Connection Type
SAE
High Side Display Pressure - Minimum
0 psi
Calibration Certificate Type
Not Certified
Manifold Port Connection Gender
Male
For Refrigerant Type
R-22, R-404A, R-410A
Temperature Resolution
1 Degrees F
Includes Gauge Boots
Boot Not Included
Accuracy
+/-1.6%
Includes Vacuum Port
Vacuum Port Not Included
Warranty
1 yr
Pressure Resolution
0.1 psi
Includes Sightglass
Sightglass Not Included
Low Side Display Pressure - Minimum
30 in Hg
Body Material
Aluminum
Hose Connection Type
Ball Valve, SAE
Pressure Units Measured
psi
Hose Connection Thread Direction
Right-Hand
Gauge Type
High Side/Low Side
Response Time
Instantaneous
High Side Display Pressure - Maximum
800 psi
Manifold Port Connection Thread Direction
Right-Hand
Display Illumination
Non-Illuminated
Low Side Display Pressure - Maximum
500 psi

Description

Manifold Gauge Set, Number of Valves 2, Multiple Refrigerants, Number of Hoses 3, 5 ft, 0 to 800 psi, 30 in Hg to 500 psi, +/-1.60 Percent, 1/4 in, Aluminum, UL/SAE, Includes Ball Valve Hoses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.