Tube Expander Kit, Multi-Head, Round Flare
Mfr # BTLE9
Zoro # G1458779
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Type
Multi-Head
Flare Type
Round
Capacity Tubing O.D. (In.)
1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in
Cone Type
Faceted
Features
Color Coded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTLE9
Zoro #
G1458779
UPC #
750377885310
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length (In.)
14 1/2 in
Compatible Tube Size
1/4 in
Maximum Wall Thickness
0.042 mm
Details
Item
Tube Expander Kit
Type
Multi-Head
Flare Type
Round
Capacity Tubing O.D. (In.)
1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in
Cone Type
Faceted
Features
Color Coded
Application
Copper Tube Connection
Construction
Aluminum and Steel
Includes
Case
Handle
Cushion Grip
Series
Blackmax
Includes Storage Container
Yes
Material Application
Copper
Container Type
Case
Number of Heads Included
9
Description
Tube Expander Kit, Compatible Tube Size 1/4 in, Material Application Copper, Maximum Wall Thickness 0.042 mm, Number of Heads Included 9, Container Type Case, Includes Storage Container Yes, Series Blackmax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.