This item is Discontinued.

Blackmore Pro Audio Blackmore Pro Audio BJS-180BT 18 in. Portable & Amplified 2 Way Professional Loudspeaker with Woofer; Bluetooth & Mp3 Playback BJS-180BT

Blackmore Pro Audio BJS-180BT 18 in. Portable & Amplified 2 Way Professional Loudspeaker with Woofer; Bluetooth & Mp3 Playback (Discontinued)

  • Mfr # BJS-180BT
  • Zoro # G703928905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BJS-180BT
Zoro #
G703928905
UPC #
710645115648
Country of Origin
China

Description

The BJS-180BT is an amplified, portable loudspeaker with built-in audio playback function and PA capabilities. This unit has USB, SD/MMC, Analog RCA Audio, triple 1/4" Microphone and triple XLR inputs as well as Bluetooth connectivity for wireless music streaming. It can function as a music player or a PA system with no extra components or accessories required. Sound is reproduced via its 18" Subwoofer driver and Titanium domed tweeter matched to the pre-molded horn of the cabinet. The unit is constructed from durable and strong, molded ABS plastic with steel mesh grills for the drivers, built-in caster wheels and a speaker pole slot for integration with mounting hardware and trusses.

Features
  • Audio playback and PA capabilities
  • Wireless Remote
Specifications
  • Size: 18 in.
  • Power Supply: AC 110-240V 50/60 Hz
  • Wattage: 7000W
  • Dimension: 20" x 20" x 33"
  • Weight: 64 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.