This item is Discontinued.

Blackstone GRIDDLE W/HOOD BLACK 28"" 1883

GRIDDLE W/HOOD BLACK 28"" (Discontinued)

  • Mfr # 1883
  • Zoro # G901260982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1883
Zoro #
G901260982
UPC #
717604018835
Country of Origin
China

Dimensions

Overall Length
37 in
Overall Depth
25.3 in
Width
53 in

Details

Color
Black
Material
Steel
Features
Front/Side Shelf
Effective Area
524 sq in
BTU Capacity
34000 BTU

Description

Blackstone 2 Burner Liquid Propane Outdoor Griddle Black


  • •Patented rear grease management system
  • •Stylish painted hood with stainless steel hardware
  • •Dual side shelves
  • •Two independently controlled cooking zones with 34000 BTUs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.