Knife Blade Protective Edge Guard Case for Cutlery 4PK Set Clear
- Mfr # 2429
- Zoro # G302485533
Key Features
Specifications
Product Information
- MFR #
- 2429
- Zoro #
- G302485533
- UPC #
- 810229024295
- Country of Origin
- United States
Dimensions
- Length
- 4in-10in
Details
- Item
- Knife Blade Guard
- Color
- White
Description
Introducing the Blade Guard Knife Blade Protective Cover - the ultimate solution for safely storing and transporting your knives. This innovative cutlery edge guard is perfect for holding most standard knife blades, keeping them sharp and secure. Made of durable, BPA-free polypropylene material, the BladeGuard ensures your knives won't slide out. With a patented hinge design and four rubber bumpers, your blades stay protected without slippage. Ideal for use in the kitchen, on boats, in RVs, and during camping, fishing, or hunting trips, this dishwasher-safe cover is loved by chefs, outdoorsmen, and home cooks alike. Available in various sizes, it fits most knives from 3 to 10 inches. Proudly made in the USA, the BladeGuard offers premier blade protection with its easy-to-use locking clasp and internal rubber bumpers. Upgrade from your old sheath and enjoy the convenience and safety of the Blade Guard Knife Blade Protective Cover
- Ultimate Knife Protection: The BladeGuard holds most standard knife blades, keeping them sharp, safe and secure
- Safe Storage and Transport: Provides a safe way to store and transport cutlery, ensuring knives won't slide out
- Durable Materials: Made of high-impact, BPA-free polypropylene and thermoplastic rubber (TPR) for long-lasting use
- Patented Hinge Design: Features a patented living hinge design with a locking clasp and four rubber bumpers to prevent blade slippage
- Versatile Usage: Perfect for the kitchen, boats, RVs, camping, fishing, hunting, or anywhere you need to safely store and carry a sharp knife
- Dishwasher Safe: Easy to clean and maintain, simply place the BladeGuard in the dishwasher
- Multiple Sizes Available: Comes in various sizes to fit most knives with blades ranging from 3 to 10 inches. Made in the USA: Proudly manufactured in the USA, loved by chefs, outdoorsmen, and home cooks alike for its quality and reliability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.