Colorful 10-Piece Knife Set- Magnetic Bar Storage- Stainless-Steel Blades
- Mfr # 253775SWZ
- Zoro # G001777557
product price:Â
$
32.99
/ea
Key Features
Height
1 in
Width
21.625 in
Length
12.5 in
Weight
3.55 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253775SWZ
- Zoro #
- G001777557
- UPC #
- 194189522399
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Width
- 21.625 in
- Length
- 12.5 in
Details
- Weight
- 3.55 lbs
Description
The colorful 10-Piece Knife Set from Hastings Home has every knife any home kitchen, culinary student, or professional chef would need to prepare any meal. This stainless-steel set of knives includes a handy magnetic bar that mounts to a wall or cupboard with the provided hardware for convenient storage. Each knife comes in one of 5 colors (blue, orange, green, pink, or purple) - a long blade and a short blade in each color to help prevent cross contamination while cooking.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.