This item is Discontinued.

Blade Master Oil Transfer Pump, 110V AC, 2 HP 02-1005-GII

Oil Transfer Pump, 110V AC, 2 HP (Discontinued)

  • Mfr # 02-1005-GII
  • Zoro # G8092962
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02-1005-GII
Zoro #
G8092962
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length (Ft.)
20
Width (In.)
16
Height (In.)
12
Manufacturers Warranty Length
2 yr
Length (In.)
20

Details

Voltage
110V AC
Application
Oils, Fuels, Lubricants, Antifreeze, Chemicals
HP
2
RPM
1200/900
Self-Priming
Yes
Item
Oil Transfer Pump
Outlet
1 in
GPM Max.
40
Lip Seal
Viton
Max. Temp.
100 Degrees F
Includes
Pump Head, Motor
Amps
14
Gear Material
Resin
Suction Lift (Ft.)
6
Nozzle Shutoff
Manual
Max. Viscosity (SSU)
40
Shaft Material
Steel
Inlet
1 in
Type
Electric
Duty Cycle
Continuous
Motor Type
Explosion Proof
Body Material
Aluminum
Max. Pressure (PSI)
50

Description

Oil Transfer Pump, Electric, 2 HP, Voltage 110 VAC, Amps 14, GPM Max. 40, Suction Lift 6 Ft., Nozzle Shutoff Manual, Motor Type Explosion Proof, Inlet 1 In, Outlet 1 In, Max. Pressure 50 PSI, Max. Viscosity 40 SSU, RPM 1200/900, Duty Cycle Continuous, Power Cord Length 20 Ft., Max. Temp. 100 Degrees F, Body Material Aluminum, Gear Material Resin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.