Shop BLANCO
See all product information
Create Account
Alta II Bar 1.5 GPM, Satin Gold
- Mfr # 527571
- Zoro # G722924995
product price:
$
389.20
/ea
Free Shipping & Returns
Key Features
Standards
IAPMO Certified, UPC Certified
Number of Holes
1
Spout Height
5.94 in
Spout Reach
8.26 in
Number of Handles
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 527571
- Zoro #
- G722924995
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Spout Height
- 5.94 in
Details
- Standards
- IAPMO Certified, UPC Certified
- Number of Holes
- 1
- Spout Reach
- 8.26 in
- Item
- Bar Faucet
- Number of Handles
- 1
- Finish
- Satin Gold
- Body Material
- Stainless Steel
- Flow Rate
- 1.5 gpm
Description
The ALTA II Bar Faucet is the modern take on BLANCO’s compact classic. Enjoy convenient handling from above and a swivel spout for extended range. Ideal for smaller kitchens, below cabinetry or at separate prep zones, the ALTA II seamlessly integrates into your space without overwhelming it. Pair the ALTA II faucet with a BLANCO sink, accessories and organization for an optimized BLANCO UNIT.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.