Alta II Bar 1.5 GPM, Matte Black
- Mfr # 527570
- Zoro # G122924878
product price:
$
389.20
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 gpm
Finish
Matte Black
Body Material
Stainless Steel
Number of Handles
1
Spout Height
5.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 527570
- Zoro #
- G122924878
- UPC #
- -
- Country of Origin
- Italy
- Flow Rate
- 1.5 gpm
- Item
- Bar Faucet
- Finish
- Matte Black
- Body Material
- Stainless Steel
- Number of Handles
- 1
- Number of Holes
- 1
- Spout Reach
- 8.26 in
- Standards
- IAPMO Certified, UPC Certified
Dimensions
- Spout Height
- 5.94 in
Description
The ALTA II Bar Faucet is the modern take on BLANCO’s compact classic. Enjoy convenient handling from above and a swivel spout for extended range. Ideal for smaller kitchens, below cabinetry or at separate prep zones, the ALTA II seamlessly integrates into your space without overwhelming it. Pair the ALTA II faucet with a BLANCO sink, accessories and organization for an optimized BLANCO UNIT.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.