Shop BLANCO
See all product information
Create Account
Artona Bar 1.5 GPM, PVD Steel/Cinder
- Mfr # 526382
- Zoro # G222925386
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Spout Height
9.75 in
Flow Rate
1.5 gpm
Spout Reach
6.94 in
Number of Handles
1
Number of Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 526382
- Zoro #
- G222925386
- UPC #
- 778803263822
- Country of Origin
- China
- Flow Rate
- 1.5 gpm
- Spout Reach
- 6.94 in
- Item
- Bar Faucet
- Number of Handles
- 1
- Number of Holes
- 1
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Pvd Steel/Cinder
- Body Material
- Brass
Dimensions
- Spout Height
- 9.75 in
Description
Winner of the Red Dot Design award, the ARTONA Faucet Collection is defined by artistic forms and hard-working features. Exclusive to BLANCO, the ARTONA Collection features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors. Featuring a hidden insulated pull-down dual spray, the ARTONA BAR FAUCET can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space. Match your SILGRANIT sink with a color-coordinated faucet and breathe new life into your space with a pop of color.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.