Shop BLANCO
See all product information
Create Account
Rivana Bar 1.5 GPM, Satin Dark Steel
- Mfr # 443268
- Zoro # G222925300
product price:Â
$
467.35
/ea
Free Shipping & Returns
Key Features
Spout Height
9 in
Flow Rate
1.5 gpm
Standards
IAPMO Certified, UPC Certified
Number of Holes
1
Spout Reach
7.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443268
- Zoro #
- G222925300
- UPC #
- -
- Country of Origin
- China
- Item
- Bar Faucet
- Flow Rate
- 1.5 gpm
- Standards
- IAPMO Certified, UPC Certified
- Number of Holes
- 1
- Spout Reach
- 7.13 in
- Number of Handles
- 1
- Body Material
- Brass
- Finish
- Satin Dark Steel
Dimensions
- Spout Height
- 9 in
Description
Where form and function unite. The RIVANA BAR FAUCET delivers powerful performance with sleek design aesthetics. A clean, square design at the faucet base transitions into a rounded spout, blending organic shapes with ergonomic function. The BLANCO RIVANA features a concealed spray-head for a streamlined, modern design and can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.