Shop BLANCO
See all product information
Create Account
Artona Pull-Down 1.5 GPM, PVD Steel/Coal Black
Mfr # 526401
Zoro # G622925139
product price:Â $432.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 gpm
Depth
15.75 in
Finish
Pvd Steel/Coal Black
Spout Height
10.25 in
Standards
IAPMO Certified, UPC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526401
- Zoro #
- G622925139
- UPC #
- 778803264010
- Country of Origin
- China
Dimensions
- Depth
- 15.75 in
- Spout Height
- 10.25 in
- Width
- 4.5 in
- Length (In.)
- 8.63 in
Details
- Item
- Kitchen Faucet
- Flow Rate
- 1.5 gpm
- Finish
- Pvd Steel/Coal Black
- Standards
- IAPMO Certified, UPC Certified
- Number of Holes
- 1
- Material
- Brass
Description
Winner of the Red Dot design award, the ARTONA collection is defined by artistic forms and hardworking features. Available in a wealth of premium color-coordinated finishes, the ARTONA HIGH-ARC PULL-DOWN KITCHEN FAUCET features a gooseneck spout and a wavy, organic body. Perfect for transitional kitchens or laundry rooms, the ARTONA adds a sculptural element to your space. Match your SILGRANIT sink with a color-coordinated faucet and breathe new life into your space with a pop of color.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.