This item is Discontinued.

Blanco Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Biscuit 442273

Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Biscuit (Discontinued)

  • Mfr # 442273
  • Zoro # G2335258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
442273
Zoro #
G2335258
UPC #
479430419971
Country of Origin
Germany

Dimensions

Overall Height
15.75"
Overall Width
8.63"
Overall Length
8.63"
Manufacturers Warranty Length
Limited lifetime

Details

Number of Holes
1
Finish
Biscuit/Stainless Dual
ADA Compliant
No
Flow Rate
1.5 GPM
Mounting Type
Deck-Mounted
Item
Artona,1.5 GPM,Biscuit/Stainless Dual Finish
Material
Brass
Color
Biscuit/Stainless
Weight
7 lb
Type
Pull-Down

Description

Artona,1.5 GPM,Biscuit/Stainless Dual Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.