Shop BLANCO
See all product information
Create Account
Artona Soap Dispenser, Stainless Finish
Mfr # 442047
Zoro # G122924946
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Capacity
11.83 oz
Depth
4.19 in
Material
Brass
Width
4.25 in
Length (In.)
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
442047
Zoro #
G122924946
UPC #
747943039734
Country of Origin
China
Dimensions
Depth
4.19 in
Width
4.25 in
Length (In.)
4.25 in
Details
Capacity
11.83 oz
Finish
Pvd Steel
Material
Brass
Item
Soap Dispenser
Description
For a perfectly seamless design, complete the look of your sink area by adding a matching ARTONA SOAP DISPENSER. Designed to coordinate with all BLANCO SILGRANIT sinks and the ARTONA Faucet collection, this stunning soap dispenser is engineered to never clog or drip. Plus, they’re specially treated to protect against discoloration and corrosion. Keep your kitchen workspace free of clutter and your dish soap within arm's reach with the ARTONA SOAP DISPENSER.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.