Shop BLANCO
See all product information
Artona Soap Dispenser, PVD Steel/Coal Black
Mfr # 442902
Zoro # G322925286
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length (In.)
4.25 in
Depth
4.19 in
Capacity
11.83 oz
Width
4.25 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
442902
Zoro #
G322925286
UPC #
778803429020
Country of Origin
China
Dimensions
Length (In.)
4.25 in
Depth
4.19 in
Width
4.25 in
Details
Material
Brass
Item
Soap Dispenser
Capacity
11.83 oz
Finish
Pvd Steel/Coal Black
Description
For a perfectly seamless design, complete the look of your sink area by adding a matching ARTONA SOAP DISPENSER. Designed to coordinate with all BLANCO SILGRANIT sinks and the ARTONA Faucet collection, this stunning soap dispenser is engineered to never clog or drip. Plus, they’re specially treated to protect against discoloration and corrosion. Keep your kitchen workspace free of clutter and your dish soap within arm's reach with the ARTONA SOAP DISPENSER.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.