Bar Sink, 1 bowl, Silgranit, 18.11 in W x 13.75 in L x 7.87 in H

  • Mfr # 513422

  • Zoro # G316499106


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7.87 in
Overall Length
13.75 in
Material
Silgranit
Overall Width
18.11 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513422
Zoro #
G316499106
UPC #
747943022774
Country of Origin
Canada

Dimensions

Overall Height
7.87 in
Overall Length
13.75 in
Overall Width
18.11 in

Details

Material
Silgranit
Color
White
Item
Bar Sink
No. of Bowls
1

Description

The PRECIS UNDERMOUNT BAR SINK offers clean lines and a compact single bowl design, making it the perfect solution for small spaces. This kitchen sink is made of SILGRANIT, a patented, certified granite composite material that is engineered to take on the toughest kitchen tasks. Beautiful and highly functional with its non-porous, hygienic surface, it pushes away liquids and residue resulting in a low maintenance, easy to clean, long-lasting material. The PRECIS Bar Sink easily conquers the demands of everyday life and is an ideal choice for your bar area or butler's pantry. A pop of color could be the perfect finishing touch.


  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #221013) and colander (item #227689)
  • Basket strainer sold separately
  • Trusted for over 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.