Zoro Homepage

Basket Strainer Drain Assembly - White

  • Mfr # 441091

  • Zoro # G2333121


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.5"
Overall Width
4.5"
Overall Height
3.38"
ADA Compliant
No
Manufacturers Warranty Length
One year limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441091
Zoro #
G2333121
UPC #
747943027892
Country of Origin
Italy

Dimensions

Overall Length
4.5"
Overall Width
4.5"
Overall Height
3.38"
Manufacturers Warranty Length
One year limited

Details

Item
Decorative Basket Strainer,White
ADA Compliant
No
Color
White
Weight
1 lb
Material
Plastic
Type
Basket Strainer

Description

Decorative Basket Strainer,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.