Zoro Homepage

Beechwood Floating Cutting Board (Ikon 30 & 33)

  • Mfr # 235010

  • Zoro # G2331697


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Overall Length
11"
Overall Width
15.13"
Color
Wood
Manufacturers Warranty Length
One year limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235010
Zoro #
G2331697
UPC #
479430415911
Country of Origin
Germany

Dimensions

Overall Length
11"
Overall Width
15.13"
Manufacturers Warranty Length
One year limited

Details

Item
Beechwood Floating Cutting Board
Material
Wood
Color
Wood
ADA Compliant
No
Weight
4 lb
Type
Cutting Board

Description

Beechwood Floating Cutting Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.