Shop BLANCO
See all product information
Create Account
Botton II Storage System
- Mfr # 526376
- Zoro # G122925202
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Width
10 in
Depth
16.25 in
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526376
- Zoro #
- G122925202
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 10 in
- Depth
- 16.25 in
Details
- Material
- Plastic
- Item
- Storage
- Finish
- Black
Description
Say goodbye to clutter underneath your sink. Introducing the innovative BOTTON II, a storage system designed for the cabinet below the kitchen sink, a space that is often ignored but frequently used. Easily installed to fit the base cabinet, the BOTTON II perfectly holds and organizes household cleaning supplies and recyclables directly underneath your sink, keeping them out of sight and out of mind. Extremely sturdy thanks to the U-shaped steel sheet profile, it features two removable 15-liter capacity bins with handles that can be easily removed. Enhance your BLANCO UNIT workflow while you prep and clean with the multi-purpose BOTTON II.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov