Shop BLANCO
See all product information
Create Account
Catris Flexo Filter Semi-Pro 1.5 GPM, Chrome
- Mfr # 442990
- Zoro # G122924854
product price:Â
$
607.60
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Depth
18.69 in
Length (In.)
9.06 in
Standards
IAPMO Certified, UPC Certified
Spout Height
6.1875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442990
- Zoro #
- G122924854
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 18.69 in
- Length (In.)
- 9.06 in
- Spout Height
- 6.1875 in
- Width
- 5.82 in
Details
- Item
- Kitchen Faucet
- Number of Holes
- 1
- Finish
- Chrome
- Standards
- IAPMO Certified, UPC Certified
- Material
- Brass
- Flow Rate
- 1.5 gpm
Description
Combining functional elements and modern industrial flair, the CATRIS FLEXO FILTER 2-in-1 semi-professional faucet offers state-of-the-art design that provides both filtered and non-filtered water on demand. This faucet’s intuitive design features a single lever for tap water on the right and a separate dial handle on the left side for filtered water. The pull-down faucet includes an insulated dual handspray system and a durable magnetic docking arm that delivers filtered water through a discreet spout. The CATRIS FLEXO FILTER seamlessly connects to all common water filtration systems, ensuring you will always have access to hassle-free filtered water. Easily pair your CATRIS FLEXO FILTER with your favorite BLANCO sink and accessories for a fully-integrated BLANCO UNIT. With this setup, you'll have everything you need to drink, prep and clean all in one place.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.