Shop BLANCO
See all product information
Create Account
Catris Semi-Pro 1.5 GPM, PVD Stainless
- Mfr # 401918
- Zoro # G022925173
product price:Â
$
564.20
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 gpm
Width
4.13 in
Spout Height
6.19 in
Depth
19.13 in
Number of Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401918
- Zoro #
- G022925173
- UPC #
- 778803019184
- Country of Origin
- China
Dimensions
- Width
- 4.13 in
- Spout Height
- 6.19 in
- Depth
- 19.13 in
- Length (In.)
- 7.38 in
Details
- Item
- Kitchen Faucet
- Flow Rate
- 1.5 gpm
- Number of Holes
- 1
- Material
- Brass
- Finish
- Pvd Steel
- Standards
- IAPMO Certified, UPC Certified
Description
The CATRIS offers a fresh take on the semi-professional faucet, combining functional elements and modern industrial flair. Designed to make cooking and cleaning more efficient than ever before, the CATRIS boasts a 360-degree swivel for extended range of motion and a dual spray function to tackle everyday tasks from rinsing dishes to power washing dirty pots and pans. Its patented aerator significantly reduces limescale buildup, while its flexible, spring pull-down hose provides a sleek, industrial look. The CATRIS is built to deliver high performance for many years while providing long-lasting convenience. Easily pair your CATRIS with your favorite BLANCO sink and accessories for a fully integrated BLANCO UNIT. With this setup, you'll have everything you need to drink, prep and clean all in one place.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.