Shop KINGSTON BRASS

FSC8930NDL NuvoFusion Widespread Bathroom Faucet W/ Brass Pop-Up, Black

  • Mfr # FSC8930NDL
  • Zoro # G3064810

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Height
9.5
Color
Matte Black
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8930NDL
Zoro #
G3064810
UPC #
663370655449
Country of Origin
Taiwan, Province of China
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Color
Matte Black
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Matte Black
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Item
Widespread Bathroom Faucet
Material
Brass;Metal
Weight
6.06
Cold Handle Item#
KBH8960NDLC
Faucet Holes
3
Handle Flange Item#
KBHF8950NDL
Drain Included
Yes
Handles Included
true
Pop Up Rod Item#
FSCPR8960
Pulldown Spray
false
Faucet Centers
8 to 16
Collection
NuvoFusion
Hose Included
false
Item Weight (lbs)
6.06
Installation Type
Widespread
Hot Cartridge Item#
FSCRP1971HC
Hot Handle Item#
KBH8960NDLH
Spout Flange Item#
KSSF8930
Theme
Modern
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
FSCRP1971CC

Dimensions

Height
9.5
Width
6.81
Length
10.5
Max Deck Thickness
1.5
Item Width (Inch)
6.81
Item Length (Inch)
10.5
Item Height (Inch)
9.5

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.