Shop BLANCO
See all product information
Create Account
Cerana 30 Apron Single Bowl White
- Mfr # 525010
- Zoro # G422925421
product price:Â
$
970.20
/ea
Free Shipping & Returns
Key Features
No. of Bowls
1
Finish
White
Minimum Cabinet Size
33 in
Body Material
Fireclay
Overall Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 525010
- Zoro #
- G422925421
- UPC #
- 747943040891
- Country of Origin
- Portugal
Dimensions
- Minimum Cabinet Size
- 33 in
- Overall Length
- 30 in
- Depth
- 10 in
- Overall Width
- 19.18 in
Details
- No. of Bowls
- 1
- Item
- Kitchen Sink
- Finish
- White
- Body Material
- Fireclay
- Standards
- IAPMO Certified, UPC Certified
Description
The BLANCO CERANA 30" FARMHOUSE SINK is the first ceramic sink with two different corner styles, providing a reversible design. Choose between a more traditional or contemporary corner design and customize your installation. Hand-finishing techniques and high-firing temperatures used in the production of BLANCO Fireclay result in smooth edges and a beautiful, smooth and glossy surface that is incredibly durable. Leading-edge production methods, special manufacturing techniques and decades of experience ensure that the quality of BLANCO fireclay remains consistently high. The CERANA 30" is suitable for all kitchens, laundry rooms and mudrooms. Combine the CERANA 30" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.