Performa Medium 1-3/4 Low Divide, Cinder
- Mfr # 441474
- Zoro # G222924907
product price:Â
$
766.35
/ea
Free Shipping & Returns
Key Features
Depth
10.37 in
Standards
IAPMO Certified, UPC Certified
Minimum Cabinet Size
36 in
Overall Length
33 in
No. of Bowls
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441474
- Zoro #
- G222924907
- UPC #
- 747943031783
- Country of Origin
- Canada
Dimensions
- Depth
- 10.37 in
- Minimum Cabinet Size
- 36 in
- Overall Length
- 33 in
- Overall Width
- 19 in
Details
- Item
- Kitchen Sink
- Standards
- IAPMO Certified, UPC Certified
- No. of Bowls
- 2
- Finish
- Cinder
- Body Material
- Silgranit
Description
The BLANCO PERFORMA 60/40 DOUBLE BOWL UNDERMOUNT KITCHEN SINK with LOW DIVIDE features a 60/40 bowl design, offering plenty of room for rinsing, washing and soaking. The 60/40 bowl split allows for washing larger items while still leaving the smaller bowl open. Made of SILGRANIT, PERFORMA kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PERFORMA double bowl sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.