Cuvee R15 Large Single Bowl Undermount
- Mfr # 524751
- Zoro # G122925325
product price:Â
$
966.00
/ea
Free Shipping & Returns
Key Features
No. of Bowls
1
Body Material
Stainless Steel
Minimum Cabinet Size
33 in
Depth
10 in
Standards
IAPMO Certified, UPC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524751
- Zoro #
- G122925325
- UPC #
- 747943045292
- Country of Origin
- China
Dimensions
- Overall Length
- 28 in
- Minimum Cabinet Size
- 33 in
- Depth
- 10 in
- Overall Width
- 18 in
Details
- No. of Bowls
- 1
- Body Material
- Stainless Steel
- Item
- Kitchen Sink
- Standards
- IAPMO Certified, UPC Certified
- Gauge
- 16
- Finish
- Satin Polish
Description
Upgrade your kitchen experience with premium steel engineered for performance. The CUVEE R15 28" Single Bowl Undermount Stainless Steel Kitchen Sink simplifies clean-up thanks to its spacious single bowl configuration that allows for easy washing of large pots and pans. The CUVEE R15 28" features a generous 10-inch bowl depth, giving you the room you need to rinse dishes without splashing water on surrounding surfaces. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 15 mm radius corners for low-maintenance cleaning -the CUVEE R15 28" sink makes kitchen life easy. Combine your CUVEE R15 28" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to streamline your workflow and maximize every inch of countertop.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.