Cuvee R15 Medium Single Bowl Undermount
- Mfr # 524752
- Zoro # G422925384
product price:Â
$
844.20
/ea
Free Shipping & Returns
Key Features
Gauge
16
Standards
IAPMO Certified, UPC Certified
Depth
10 in
Body Material
Stainless Steel
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524752
- Zoro #
- G422925384
- UPC #
- 747943045308
- Country of Origin
- China
Dimensions
- Overall Length
- 25 in
- Depth
- 10 in
- Overall Width
- 18 in
- Minimum Cabinet Size
- 30 in
Details
- Gauge
- 16
- Standards
- IAPMO Certified, UPC Certified
- Body Material
- Stainless Steel
- Item
- Kitchen Sink
- No. of Bowls
- 1
- Finish
- Satin Polish
Description
Upgrade your kitchen experience with premium steel engineered for performance. The CUVEE R15 25" Single Bowl Undermount Stainless Steel Kitchen Sink features a generous 10-inch bowl depth, giving you the room you need to rinse dishes without splashing water on surrounding surfaces. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 15 mm radius corners for low-maintenance cleaning -the CUVEE R15 25" sink makes kitchen life easy. Combine your CUVEE R15 25" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to streamline your workflow and maximize every inch of countertop space. Everything you need to drink, prep and clean, all in one place.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.