Shop BLANCO
See all product information
Create Account
Diamond Equal Double Bowl, Coal Black
- Mfr # 442913
- Zoro # G922924900
product price:Â
$
572.00
/ea
Free Shipping & Returns
Key Features
Standards
IAPMO Certified, UPC Certified
No. of Bowls
2
Overall Length
32 in
Overall Width
19.36 in
Finish
Coal Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442913
- Zoro #
- G922924900
- UPC #
- 747943050685
- Country of Origin
- Canada
Dimensions
- Overall Length
- 32 in
- Overall Width
- 19.36 in
- Depth
- 9.87 in
- Minimum Cabinet Size
- 36 in
Details
- Standards
- IAPMO Certified, UPC Certified
- Item
- Kitchen Sink
- No. of Bowls
- 2
- Finish
- Coal Black
- Body Material
- Silgranit
Description
The DIAMOND DOUBLE BOWL UNDERMOUNT KITCHEN SINK features a 50/50 bowl design, offering plenty of room for rinsing, washing and soaking. The ideal choice for those who wash dishes by hand, you can stack dirty dishes and utensils in one sink while prepping in the other. Made of SILGRANIT, DIAMOND kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the DIAMOND sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.