Shop WRIGHTMASTER
See all product information
Create Account
27 in. Drop-In Single Bowl 20 Gauge Black Stainless Steel Kitchen Sink with Drain and Hook
- Mfr # ZOR-BL02D-271908
- Zoro # G523573811
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Gauge
20 ga
Number of Holes
2
No. of Bowls
Single Bowl
Product Style
Kitchen Sink
Includes
Drain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-BL02D-271908
- Zoro #
- G523573811
- UPC #
- 761709501174
- Country of Origin
- China
- Gauge
- 20 ga
- Number of Holes
- 2
- No. of Bowls
- Single Bowl
- Product Style
- Kitchen Sink
- Includes
- Drain
- Mounting Type
- Drop-in
- Item
- Kitchen Sinks
- Body Material
- Stainless Steel
- Bowl Shape
- Rectangular
- Color
- Black
- Drain Location
- Center
Dimensions
- Minimum Cabinet Size
- 26
- Overall Length
- 27 in
- Overall Height
- 10 in
- Overall Width
- 19 in
Description
Drop-in single bowl stainless steel kitchen sink is designed to maximize efficiency with an integrated ledge that supports sliding accessories, transforming your sink into a versatile workstation. Crafted from premium food-grade 304 stainless steel with a durable 20-gauge thickness, it offers exceptional strength, long-lasting performance, and a sleek brushed finish that is easy to maintain. Featuring smooth R10 rounded corners, an X-shaped drainage system, and a protective anti-condensation coating, this sink delivers both functionality and refined style for modern kitchens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.