Blanco
Diamond Silgranit Undermount Kitchen Sink - Coal Black
Mfr # 442906
Zoro # G500482075
Free Shipping & Returns
$438.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 24.06"
- No. of Bowls 1
- Overall Width 20.81"
- Overall Height 10"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" X 2" BLACK NIPPLE (355-002)
- KOHLER Occasion Thermostatic Valve Trim (T27040-4-BN)
- PARKER Tubing, Clear, Shore D 55, 4mm I.D., PFA (204-0600100-NT-100)
- ZORO SELECT Tubing, Silicone, 1 1/2 in ID, 2 in OD (ZUSA-HT-2471)
- BLANCO Precis Silgranit 50/50 Double Bowl Undermount Kitchen Sink - Metallic Gray (516319)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Anthracite (442534)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - White (522429)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Cinder (442530)
- BLANCO Sink, Undermount Mount, 0 Hole (442527)
- BLANCO Precis Silgranit Undermount Bar Sink - Anthracite (513424)
- ELKAY Sink, Drop-In Mount, 1 Hole, Elite Satin Finish (DSE233191)
- Blanco Kitchen Sinks