Shop BLANCO
See all product information
Create Account
Diamond Single Bowl Dual Deck, Volcano Gray
- Mfr # 443097
- Zoro # G022924978
product price:Â
$
454.35
/ea
Free Shipping & Returns
Key Features
Overall Width
22 in
No. of Bowls
1
Finish
Volcano Gray
Standards
IAPMO Certified, UPC Certified
Body Material
Silgranit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443097
- Zoro #
- G022924978
- UPC #
- 747943089265
- Country of Origin
- Canada
- No. of Bowls
- 1
- Finish
- Volcano Gray
- Standards
- IAPMO Certified, UPC Certified
- Body Material
- Silgranit
- Item
- Kitchen Sink
- Number of Holes
- 1
Dimensions
- Overall Width
- 22 in
- Overall Length
- 25 in
- Minimum Cabinet Size
- 27 in
- Depth
- 10.37 in
Description
The DIAMOND 25" DUAL MOUNT SINGLE BOWL KITCHEN SINK offers a compact single bowl design, making it the perfect solution for small kitchens or additional prep zones. Made of SILGRANIT, DIAMOND kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the DIAMOND sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.