Diamond Super Single Dual Deck, Cinder
- Mfr # 441467
- Zoro # G722924919
product price:Â
$
564.85
/ea
Free Shipping & Returns
Key Features
Standards
IAPMO Certified, UPC Certified
Finish
Cinder
Number of Holes
1
Overall Width
22 in
Body Material
Silgranit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441467
- Zoro #
- G722924919
- UPC #
- 747943031776
- Country of Origin
- Canada
Dimensions
- Overall Length
- 33.5 in
- Overall Width
- 22 in
- Depth
- 9.87 in
- Minimum Cabinet Size
- 36 in
Details
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Cinder
- Number of Holes
- 1
- Body Material
- Silgranit
- No. of Bowls
- 1
- Item
- Kitchen Sink
Description
The DIAMOND SUPER SINGLE DUAL MOUNT KITCHEN SINK features a large single bowl design, offering plenty of room for rinsing, washing and soaking. Popular for its functionality and generous bowl size, the SUPER SINGLE allows for large items like pots and pans to be maneuvered easily. If you want to maximize the space inside your sink, the super single is an excellent choice. Made of SILGRANIT, DIAMOND kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the DIAMOND sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.