Shop BLANCO
See all product information
Create Account
Empressa Bar Pull-Down Stream Only 1.5 GPM, Satin Gold
- Mfr # 442983
- Zoro # G822924925
product price:Â
$
507.00
/ea
Free Shipping & Returns
Key Features
Spout Height
8 in
Standards
IAPMO Certified, UPC Certified
Number of Holes
1
Finish
Satin Gold
Spout Reach
6.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442983
- Zoro #
- G822924925
- UPC #
- 778803429839
- Country of Origin
- China
- Standards
- IAPMO Certified, UPC Certified
- Number of Holes
- 1
- Item
- Bar Faucet
- Finish
- Satin Gold
- Spout Reach
- 6.81 in
- Body Material
- Brass
- Number of Handles
- 1
- Flow Rate
- 1.5 gpm
Dimensions
- Spout Height
- 8 in
Description
Two worlds collide with the EMPRESSA PULL-DOWN BAR FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA BAR FAUCET is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an integrated pull-down single-function spray, the EMPRESSA is the perfect example of classic European design infused with modern features and functionality. The EMPRESSA can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.