This item is Discontinued.

Blanco Empressa Pull Down 1.5 gpm, Chrome 442501

This item is Discontinued.

Blanco

Empressa Pull Down 1.5 gpm, Chrome (Discontinued)

Mfr # 442501
Zoro # G322924913
UPC # 747943044417
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
442501
Zoro #
G322924913
UPC #
747943044417
Country of Origin
China

Dimensions

Spout Height
7.75 in
Length (In.)
9 in
Depth
16.25 in
Width
1.38 in

Details

Standards
IAPMO Certified, UPC Certified
Flow Rate
1.5 gpm
Material
Brass
Number of Holes
1
Finish
Chrome
Item
Kitchen Faucet

Description

Two worlds collide with the EMPRESSA HIGH-ARC PULL-DOWN KITCHEN FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA PULL-DOWN KITCHEN FAUCET is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an integrated pull-down, dual spray function, the EMPRESSA is the perfect example of classic European design infused with modern features and functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.