Shop BLANCO
See all product information
Create Account
Empressa Semi-Pro 1.5 GPM, Matte Black
Mfr # 443022
Zoro # G122924984
product price:Â
$
507.00
/ea
Free Shipping & Returns
Key Features
Material
Brass
Depth
19.5 in
Finish
Matte Black
Standards
IAPMO Certified, UPC Certified
Flow Rate
1.5 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443022
- Zoro #
- G122924984
- UPC #
- 778803430224
- Country of Origin
- China
- Material
- Brass
- Finish
- Matte Black
- Standards
- IAPMO Certified, UPC Certified
- Flow Rate
- 1.5 gpm
- Number of Holes
- 1
- Item
- Kitchen Faucet
Description
Two worlds collide with the EMPRESSA SEMI-PRO KITCHEN FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA SEMI-PRO is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an innovative pull-down, dual-spray , the EMPRESSA is the perfect example of classic European design infused with modern features and functionality. Inspired by faucets used in professional kitchens, BLANCO is the originator of the closed coil design and combines industrial style with modern appeal.