Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Blanco Empressa Soap Dispenser - Chrome 442516

Empressa Soap Dispenser - Chrome (Discontinued)

  • Mfr # 442516
  • Zoro # G2153156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442516
Zoro #
G2153156
UPC #
747943044578
Country of Origin
China

Dimensions

Height
3.38 in
Width
4.44"
Length
4.44"
Refill Size
11.83 fl oz

Details

Mount Type
Deck Mounted
Material
Brass
Color
Polished Chrome
Weight
1 lb
Type
Soap Dispenser
Number of Holes
1
Warranty
One year limited
Form
Liquid
For Use With
hand lotion, liquid dish and hand soap
Finish
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.