Shop BLANCO
See all product information
Create Account
Filter Starter Set Microplastic S
- Mfr # 443275
- Zoro # G822925199
product price:
$
213.85
/ea
Free Shipping & Returns
Key Features
Overall Width
3.44 in
Length
9.15 in
Material of Construction
Plastic
Standards
IAPMO Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443275
- Zoro #
- G822925199
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3.44 in
- Length
- 9.15 in
Details
- Material of Construction
- Plastic
- Standards
- IAPMO Certified
- Item
- Filtration Starter Kit
Description
Transform your ordinary kitchen faucet into a powerhouse of hydration with BLANCO’s water filtration system. Say goodbye to impurities and hello to crisp, clean water right from your tap. Instantly improve taste, reduce microplastics and over 50 contaminants with BLANCO’s Microplastic S Filter System. Enjoy added peace of mind knowing your filter reduces unwanted particles including microplastics, sand and rust while keeping natural minerals in the water. Pair the Microplastic filter system with a BLANCO filter-ready faucet, sink and accessories for a complete BLANCO UNIT.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.