Filter Starter Set Soft L
- Mfr # 443274
- Zoro # G822925328
product price:
$
213.85
/ea
Free Shipping & Returns
Key Features
Material of Construction
Plastic
Length
16.15 in
Standards
IAPMO Certified
Overall Width
4.92 in
Overall Depth
4.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443274
- Zoro #
- G822925328
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16.15 in
- Overall Width
- 4.92 in
- Overall Depth
- 4.33 in
Details
- Material of Construction
- Plastic
- Standards
- IAPMO Certified
- Item
- Filtration Starter Kit
Description
Transform your ordinary kitchen faucet into a powerhouse of hydration with BLANCO’s water filtration system. Say goodbye to impurities and hello to crisp, clean water right from your tap. Instantly improve taste, soften water and reduce over 50 contaminants with BLANCO’s Soft L filter system. Enjoy clean, filtered water and reduce maintenance and descaling on small appliances that use drinking water, like coffee makers and kettles. Pair the Soft filter with a BLANCO filter-ready faucet, sink and accessories for a complete BLANCO UNIT.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.