Zoro Homepage

Ikon Silgranit 33" Apron-Front Farmhouse Kitchen Sink - Coal Black

  • Mfr # 402575

  • Zoro # G600482128


product price: $2,143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Apron Front
Overall Width
19"
Overall Height
9.25"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402575
Zoro #
G600482128
UPC #
747943050739
Country of Origin
Canada

Dimensions

Overall Length
33"
Overall Width
19"
Overall Height
9.25"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
36

Details

Mounting Type
Apron Front
Number of Holes
0
No. of Bowls
1
Material
Granite Composite
ADA Compliant
No
Weight
61 lb
Color
Coal Black
Type
Kitchen

Description

Blanco Ikon 33" Apron Single Bowl - Coal Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.