Zoro Homepage

Ikon SILGRANIT 33in Single Bowl Apron-Front Farmhouse Sink - White

  • Mfr # 401899

  • Zoro # G716499027


product price: $1,833.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Silgranit
Color
White
Standards
IAPMO Certified
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401899
Zoro #
G716499027
UPC #
747943041225
Country of Origin
Canada

Dimensions

Overall Length
33.00 in
Overall Width
19.00 in
Overall Height
10.00 in

Details

Body Material
Silgranit
Item
Kitchen Sink
Color
White
Standards
IAPMO Certified
No. of Bowls
1

Description

The IKON farmhouse sink is a fresh take on the classic farmhouse style. The kitchen sinks slightly angled apron-front design adds architectural detail and comes in a range of nature-inspired colors that complement the latest kitchen trends. The IKON 33in sink features a spacious single bowl for easy washing of large pots and pans. Made of BLANCOs patented SILGRANIT composite material, IKON sinks are engineered to withstand heavy cookware and hot bakeware. Combine the IKON 33in sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences.


  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Ergonomic apron-front design features versatile installation options
  • Optional accessories include grid (item #235011), floating grid (item #233530) and floating cutting board (item #235010)
  • Basket strainer sold separately
  • Trusted for over 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.