Kitchen Sink, 1 bowl, Stainless Steel, 17.00 in W x 17.00 in L x 8.08 in H

  • Mfr # 515637

  • Zoro # G716499072


product price:  $1,439.99
/ea
Free Shipping & Returns

Key Features

No. of Bowls
1
Material
Stainless Steel
Overall Length
17.00 in
Overall Height
8.08 in
Overall Width
17.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
515637
Zoro #
G716499072
UPC #
747943026949
Country of Origin
Germany

Dimensions

Overall Length
17.00 in
Overall Height
8.08 in
Overall Width
17.00 in

Details

No. of Bowls
1
Item
Kitchen Sink
Material
Stainless Steel
Color
Satin Polish

Description

Enjoy the art of precision in every detail with the PRECISION R0 Undermount Stainless Steel Bar Sink. The PRECISION R0 bar sink is a must-have for anyone looking to maximize prep space; its compact size makes it ideal for smaller areas such as kitchen islands, bars or even butler pantries. Made in Germany with zero-radius corners and corrosion-resistant stainless steel, the PRECISION R0 bar sink demonstrates BLANCOs commitment to premium quality. The combination of a PRECISION R0 sink with a BLANCO faucet and accessories create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to streamline your workflow and transform chores into joyful experiences.


  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (item #2351000), foldable drying mat (item #238483) and decorative drain cover (item #517666)
  • Basket strainer and installation clips sold separately
  • Trusted for over 100 years, all BLANCO sinks feature a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.